Order Entry
Canada
ContactUsLinkComponent
EMS Swiss Line Standard Tweezer Style 2A, Electron Microscopy Sciences
EMS Swiss Line Standard Tweezer Style 2A, Electron Microscopy Sciences
Catalog # 76376-058
undefined
EMS Swiss Line Standard Tweezer Style 2A, Electron Microscopy Sciences
Catalog # 76376-058
Supplier Number:  7801-2A

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Style 2A
  • Tip Opening:
    1.5 mm
  • Cat. no.:
    76376-058
  • Overall Length:
    120 mm
  • Tip Width:
    10 mm
  • Tip Length:
    35 mm

Specifications

About this item

Swiss made standard tweezers have round tips.