Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Style 258 peek
- Tip Opening:1.5 mm
- Cat. no.:76376-056
- Overall Length:125 mm
- Tip Width:10 mm
- Tip Length:65 mm
Swiss made tweezers have tips with 30% carbon fibers. The tips are ESD safe, anti-magnetic, anti acid as well as temperature resistance up to 250 °C (short exposure up to 300 °C). Can be sterilized at 143 °C. Often used in the disc drive industry and for cer