WHEATON® Microwave Extraction Tube, DWK Life Sciences
Catalog #: 76264-508
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:200 mm
- O.D.:30 mm
- Description:Microwave Extraction Tube
- Cat. no.:76264-508
Specifications
About this item
Manufactured from 33 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
- Round bottom
- Unmarked
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought