Order Entry
Canada
Orders LinkContactUsLinkComponent
Fixed-Speed Vortex Mixer

Fixed-Speed Vortex Mixer

Fixed speed vortex mixer, 100/220 V, 50/60 Hz, 5×5×3", 4.8 mm, 3000 rpm
  470319-914
Supplier #:  8031211000
Fixed-Speed Vortex Mixer
  470319-914
Fixed-Speed Vortex Mixer
Fixed-Speed Vortex Mixer

Fixed speed vortex mixer, 100/220 V, 50/60 Hz, 5×5×3", 4.8 mm, 3000 rpm

 
$304.15
   
Each
Minimum order quantity is 1
 

This small vortexer conserves bench-space but is powerful enough for most applications.

  • Fixed Speed
  • Touch-activated operation
  • DC Brushless motor provides stable performance
 
  • Description:
    Fixed speed vortex mixer
  • Dimensions:
    5×5×3"
  • Electrical:
    100/220 V, 50/60 Hz
  • Orbit:
    4.8 mm
  • Speed:
    3000 rpm