WHEATON® Clear Specimen Bottles, DWK Life Sciences
14227-242
Small Business Enterprise
- Cap Type:Screw cap
- Capacity:125 ml
- Color:Clear
- Environmentally Preferable:
- Cat. no.:14227-242
- Diameter ×H:51×102 mm
- Liner Material:Rubber
- Supplier No.:221624
WHEATON® clear specimen bottles are made from high-quality USP Type III clear soda-lime glass.
- 125 ml capacity
- Clear finish
: Supplied with rubber lined cap.