Order Entry
Canada
ContactUsLinkComponent
KIMBLE® 10 mm Stirrer Assembly, DWK Life Sciences
KIMBLE® 10 mm Stirrer Assembly, DWK Life Sciences
Catalog # 46000-196
undefined
KIMBLE® 10 mm Stirrer Assembly, DWK Life Sciences
Catalog # 46000-196
Supplier Number:  785031-0124

Specifications

  • Description:
    Stirrer assembly, glass shaft, PTFE blade, with 24/40 [ST] joint
  • Cat. no.:
    46000-196
  • Supplier No.:
    785031-0124

Specifications

About this item

This is used for systems requiring vacuum.

  • Shaft is 10 mm OD polished glass
  • Blade is PTFE
  • 10 mm FKM O-ring

Manufactured from 33 expansion, low extractable borosilicate glass.

Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Complete unit requires assembly, shaft, blade and O-ring (sold separately).

Polished Glass Shaft

Product Information