KIMBLE® MICROFLEX® Erlenmeyer Flasks with Screw Cap, Graduated, DWK Life Sciences
Catalog # KT749400-0025
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Type:Screw cap
- Graduation Interval:5 ml
- Graduation Range:10 - 25 ml
- Capacity:25 ml
- Cat. no.:KT749400-0025
- Thread:20 - 400
- Supplier No.:749400-0025
Specifications
About this item
Graduated flask useful for sample collection, derivatization reactions, extractions, sample storage, micro mixing and more.
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with open top phenolic cap and PTFE-lined silicone septum.