KIMBLE® MICROFLEX® Powder Funnel, DWK Life Sciences
Catalog #: KT747575-0020
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Powder funnel
- Overall Height:60 mm
- GPI Thread Finish:20–400
- Overall Width:53 mm
- Supplier No.:747575-0020
Specifications
About this item
These powder funnels are useful for the addition of reactants to a variety of flasks.
- Accessory for Microscale MICROFLEX® threaded kits
Manufactured from 33 expansion, low extractable borosilicate glass.
Certifications: Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought