Distillation Adapters, 105° Bend, with Vacuum take-off and Outer Hose Connection, DWK Lifesciences
Catalog # KT276405-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Extended 105 ° bent distillation adapters with vacuum take-off and outer hose connection
- Height:100 mm
- Cat. no.:KT276405-0000
- ST Joint Size:14/20
- Supplier No.:276405-0000
Specifications
About this item
These extended 105° bent distillation adapters with vacuum take-off and outer hose connection.
- Barbed hose connection
- Joints are the same size
Standard Taper inner joint at the bottom and Standard Taper outer joint at the top.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.