Autosampler Vials, Screw Thread Headspace, DWK Life Sciences
Catalog #: 10827-870
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Capacity:20 ml
- Description:Screw thread headspace vials
- Cat. no.:10827-870
- Diameter ×H:23×75 mm
- Supplier No.:332375S
Specifications
About this item
Clear glass vials with 18 mm screw thread finish are designed for consistent use in magnetized autosamplers.
- Screw thread finish offers superior sealing characteristics
- Designed for use with thinner septa; ensures a consistently flat surface is available for the magnet
- Uniform wall thickness for even heat distribution
Round bottom vials distribute the internal pressure created at high temperatures across the glass surface and are more easily handled by robotic arms that lift the vial from the tray.
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type 1 and ASTM E438, Type 1, Class A requirements.
Certifications: Headspace vials meet or exceed OEM specifications.
Customers Who Bought This Also Bought