KIMAX® Round-Bottom Flask with Three Necks, Vertical Type, DWK Life Sciences
Catalog # 29280-506
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ext.Ø:105 mm
- ST Joint No.:24/40
- Capacity:500 ml
- Description:Full length three vertical neck round bottom flask
- Height:160 mm
- Cat. no.:29280-506
- Supplier No.:26246-500
Specifications
About this item
KIMAX® flask with a center neck that extends above the side necks.
- Full length standard taper 24/40 joints
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Certifications: Designed from ASTM specification E1378, Type III requirements.