Order Entry
Canada
ContactUsLinkComponent
KIMAX® Babcock Bottle, Cream Test, 50%, Sealed, Kimble Chase
KIMAX® Babcock Bottle, Cream Test, 50%, Sealed, Kimble Chase
Catalog # 48714-055
undefined
KIMAX® Babcock Bottle, Cream Test, 50%, Sealed, Kimble Chase
Catalog # 48714-055
Supplier Number:  2085S-50

Specifications

  • Graduation Interval:
    0.5% (0.05 ml)
  • Height:
    165 mm (6.5")
  • Size:
    50% (5 ml)
  • Environmentally Preferable:
  • Cat. no.:
    48714-055
  • Tolerance:
    ±0.5%
  • Sample Size:
    9 g (0.32 oz.)
  • Supplier No.:
    2085S-50

Specifications

About this item

Designed for testing butter fat content.

  • Scale is permanent brown stain

Neck is graduated to 50% in 0.5% subdivisions. Marked 'Sealed 3' for use in states requiring this special marking.

Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.