Stowaway Series 3-Piece Suits with Hood, Rain Jacket and Bib Pant, MCR Safety
Catalog # 76341-532
Supplier: MCR Safety
Specifications
- Clothing Size:5XL
- Closure type:Press studs / snaps
- Garment application:General Purpose
- Gender:Unisex
- Risk area:Heat,Rain (waterproof)
- Color:Yellow
- Fabric:Two-ply PVC
- Thickness:0.25 mm
- Cat. no.:76341-532
Specifications
About this item
Stowaway garments are loaded with features often found in more expensive rain gear, specifically designed to keep wearers dry, cool, and comfortable while at work.
- 0.25 mm two-ply PVC laminate construction
- Take up snaps on the wrists and ankles
- Snap front jacket
- Cape ventilated back and underarm air vents
The yellow stowaway series 3-piece suit features a jacket with detachable drawstring hood and bib-style pants. The jacket features a storm fly front with snaps, take up snaps at the wrists, and a detachable hood with drawstring. Bib pants feature a fly front with snaps and take up snaps at the waist and ankles.