Order Entry
Canada
ContactUsLinkComponent
 
Thermometer, Digital, Min/Max
  470320-734
undefined
Thermometer, Digital, Min/Max
  470320-734
 :  DMMT01

 

  • Description:
    Digital thermometer, max/min.
  • Cat. no.:
    470320-734
  • Accuracy:
    ±1.8 °F or ±1 °C
  • Range:
    –40...+120 °F (–40...+50 °C)

 

 

Easy read digital thermometer.

  • Records the minimum and maximum temperatures for seven days at a time
  • Water-resistant housing + cover for protecting the LCD display
  • Low battery indicator
  • Selectable °C or °F
  • Dual channels with separate temperature readings for each probe
  • Reset button and auto-off display

Sensors: Two with 5’L sensor leads.

 : Operates on two "AA" batteries (not included).