DURAN® Multiport Connector Caps, GL 25, DWK Life Sciences
75995-254
- Ext.Ø:33 mm
- Description:Connection cap GL 25 with 2-ports
- Height:33 mm
- Cat. no.:75995-254
- Thread Size:GL 25
DURAN® GL 25 connector caps with multiple ports are suitable for a range of applications were small volumes of liquid need to be sampled or dispensed.
- High temperature resistance (up to 180 °C)
- Caps are fully autoclavable and reusable
The barbed male tubing connectors are made from a surgical grade stainless steel (316L) and will fit tubing with a Ø 3,2 mm.