WHEATON® Bottle Top Vacuum Filtration System, DWK Life Sciences
Catalog # 10014-238
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Pore size:40.00 - 60.00 µm
- Description:Glass filtration complete unit, with fritted glass support and GL 45 thread connection
- Cat. no.:10014-238
- Membrane Diameter:47 mm
- Supplier No.:419520-47
Specifications
About this item
The system is designed to collect the filtrate directly into a standard laboratory bottle.
- Designed to collect the filtrate directly into a standard laboratory bottle
- Connection to the bottle is made with a polybutylene terephthalate (PBT) cap and a PTFE-faced silicone sealing ring
- Recommended for general filtration
Glass components are manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a coarse porosity (40 to 60 µm) fritted glass support base, graduated funnel (300 ml), anodized aluminum clamp, and reservoir (1 L).