Order Entry
Canada
ContactUsLinkComponent
Oakton® Large-Dial Thermohygrometer, Cole-Parmer
Oakton® Large-Dial Thermohygrometer, Cole-Parmer
Catalog # 76360-046
Supplier:  Antyila Scientific
undefined
Oakton® Large-Dial Thermohygrometer, Cole-Parmer
Catalog # 76360-046
Supplier:  Antyila Scientific
Supplier Number:  35700-20

Specifications

  • Description:
    Oakton® 1013-00 large-dial thermohygrometer
  • Environmentally Preferable:
  • Cat. no.:
    76360-046
  • Divisions:
    1 °C (2 °F), 5% RH
  • Accuracy:
    ±2.0 °C (±3.6 °F), ±5% RH
  • Range:
    –30...+50 °C (–22...+122 °F); 25 - 80% RH

Specifications

About this item

This large-dial thermohygrometer allows you to view temperature from a distance.

  • No batteries or power required
  • Big 10'' diameter

Ideal for the laboratory or greenroom, this indicator features a dual temperature display in °F and °C.

Membrane diameter: 10.75"

Depth: 1"