Order Entry
Canada
Orders LinkContactUsLinkComponent
Stopcocks, PTFE, 120° Bore, Chemscience

Stopcocks, PTFE, 120° Bore, Chemscience

Supplier:   CHEM SCIENCE INC CA
Stopcocks, PTFE, 120° Bore, Chemscience
Certificates
Stopcocks, PTFE, 120° Bore, Chemscience
Stopcocks, PTFE, 120° Bore, Chemscience

2 Options Available Below

Product Details & Documents

A 1:5 taper PTFE stopcock with three sidearms sealed 120° apart.

Plug has a bore to allow connection of any two arms at once.

Product Family Options

Product Information

  • Stem O.D.
    Bore size
    Plug size
    Availability
    Price
  • CA10202-974
    Stopcock, PTFE, 120° bore
    Stopcock, PTFE, 120° bore
    8 mm
    2 mm
    15.2/30
    Log in for availability
    Log in for availability
    Case of 1
    Case of 1 - $224.65
    $224.65
    Case of 1
       $224.65

    Supplier Number: CS-S0411530
  • CA10202-976
    Stopcock, PTFE, 120° bore
    Stopcock, PTFE, 120° bore
    10 mm
    4 mm
    16/35
    Log in for availability
    Log in for availability
    Case of 1
    Case of 1 - $258.73
    $258.73
    Case of 1
       $258.73

    Supplier Number: CS-S0411635
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.