Axygen® Microcentrifuge Tube Rack, Corning
Catalog #: 76355-490
Supplier: Corning
Specifications
- Dimensions:75×210×35 mm (2.9×8.3×1.4")
- Color:Red
- Description:Microcentrifuge tube rack
- Cat. no.:76355-490
- For Tubes:20×1.5/2.0 ml
Specifications
About this item
Microcentrifuge tube rack is molded from durable, autoclavable polypropylene, and features non-skid rubber feet.
- Step design allows easy access to tubes
- Two rows of 10 (20×1.5 to 2.0 ml total)
The rack has two levels and exhibits wide spacing to provide prime sample access and visibility. Tube positions are numbered 1 to 20 for organizing samples.
Packaging: Two in a case.
Customers Who Bought This Also Bought