Order Entry
Canada
ContactUsLinkComponent
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm, DWK Life Sciences
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm, DWK Life Sciences
Catalog # 27589-128
Small Business Enterprise
undefined
WHEATON® Filtration Assembly with Stainless Steel Support and Standard Taper 40/35 Joint Connection, 47 mm, DWK Life Sciences
Catalog # 27589-128
Supplier Number:  419390
Small Business Enterprise

Specifications

  • Capacity:
    1000 ml
  • Description:
    Vacuum Filter, Stainless steel, 47 mm
  • Cat. no.:
    27589-128
  • Supplier No.:
    419390

Specifications

About this item

This filtration assembly are designed for routine filtration of organic solvents, corrosive liquids and the removal of particulates from HPLC solvents.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Ground glass connection eliminates phthalate contamination that can occur from silicone or neoprene stoppers
  • Drip tip on the support bases extends below the hose connection preventing filtrate from entering the vacuum line
  • Recommended for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate

Units have a #2 hose connection for 1/4” (6 mm) I.D. flexible tubing.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 300 ml graduated funnel, anodized aluminum clamp and 1 L filter flask.

Components

Product Information