KIMBLE® Separatory Funnels, Squibb Type, Pear Shaped, DWK Life Sciences
KT636280-2000
- Capacity:2000 ml
- Description:Seporatory funnel
- Height:437 mm
- Environmentally Preferable:
- Cat. no.:KT636280-2000
- ST Joint Size:24/25
- Supplier No.:636280-2000
KONTES® Squibb separatory funnels with PTFE stopcock and standard taper joint
- Standard taper 24/40 bottom joints
- Manufactured from 33 expansion, low extractable borosilicate glass
Squibb-type with PTFE plug-style stopcocks. Replacement stoppers are KT850400-2425.
: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.