Order Entry
Canada
ContactUsLinkComponent
KIMBLE® Concentrator Tube, Tapered, DWK Life Sciences
KIMBLE® Concentrator Tube, Tapered, DWK Life Sciences
  KT570061-0519
undefined
KIMBLE® Concentrator Tube, Tapered, DWK Life Sciences
  KT570061-0519
 :  570061-0519

 

  • Capacity:
    10 ml
  • Description:
    Concentrator tube
  • Cat. no.:
    KT570061-0519
  • Graduation Interval:
    0.5 ml (0 - 5 ml), 1 ml (5 - 10 ml)
  • ST Joint No.:
    19/22
  • Supplier No.:
    570061-0519

 

 

This tapered concentrator tube is for use with Kuderna-Danish and other concentrators.

  • Secure to assembly with springs or polyacetal clamps, not supplied
  • Manufactured from 33 expansion, low extractable borosilicate glass

May be detached from the complete assembly and stoppered for analysis or storage

Graduation range: 0 to 5 in 0.5, 5 to 10 in 1.

 : Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.