KIMBLE® Drying Tubes, DWK Life Sciences
Drying tube, 24/40, 185 mm
Catalog # KT562500-2440
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 562500-2440
KIMBLE® Drying Tubes, DWK Life Sciences
Catalog # KT562500-2440
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
U-shaped drying tube.
- Inner joint at the bottom with a bulb desiccant chamber
- Manufactured from 33 expansion, low extractable borosilicate glass
Joint length: full, overall height: 185 mm, overall width: 80 mm
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery information: Supplied with a bent inlet tube.
Specifications
- [ST] joint no.:24/40
- Description:Drying tube
- Overall length:185 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



