KIMBLE® Distillation Head with Condenser, DWK Life Sciences
Catalog #: KT514000-2440
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Distillation head
- Height:180 mm
- Cat. no.:KT514000-2440
- ST Joint Size:24/40
- Supplier No.:514000-2440
Specifications
About this item
Distillation head with a condenser and full length standard taper joints.
- Simple take-off unit with a condenser sealed to the adapter at a 75° angle
- With bottom and side standard taper inner drip joints
- Standard taper 10/30 outer joint on top accepts a 75 mm immersion thermometer
- Manufactured from 33 expansion, low extractable borosilicate glass
Hose connections are designed to fit ³/₈" ID flexible tubing.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought