KIMBLE® Coil-Type Reflux Condenser with Two Upper Hose Barbs and Angled Outer Joint, DWK Life Sciences
Catalog # KT457050-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- ST Joint:24/40
- Description:Reflux condenser
- Height:370 mm
- Cat. no.:KT457050-0000
- Condensing Area:261 cm²
- Supplier No.:457050-0000
Specifications
About this item
Coil-type condenser for greater cooling capacity.
- Hook above lower standard taper joint for use with a KT675500-3445 KEM-KLAMP™
- Manufactured from 33 expansion, low extractable borosilicate glass
KT675000-0028, KT675000-0040 polyacetal standard taper clamps may also be used.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.