Specifications
- Depth:18"
- Width:21"
- Color:Wild cherry
- Description:Presentation carts
- Height:40"
- Cat. no.:76375-908
- Weight:95 lbs.
Specifications
About this item
The most comprehensive, fully featured, presentation center available!
- Equipped with a console—including both VGA/HDMI ports
- One lockable storage cabinet
- Features one sliding shelf
- Outfitted with a flip up side shelf on desk surface for additional space
- A large secured cabinet with adjustable shelf
- Mounted in a 25' cord with a six-outlet power strip
- Wood parts are MDF core
The Wizard is a fantastic multi-functional A/V cart with all that's needed to dazzle audiences with enchanting presentations. Its fine cabinetry is comprised of a cherry wood surface over a durable 18-gauge black steel structure. It features a sizeable slide-out side shelf for supporting multimedia equipment like laptops, projectors or document cameras. The Wizard brandishes a lockable storage drawer with new updated locks for extra protection of expensive A/V materials and a cabinet for securely hiding away cables, equipment, manuals, etc. The unit comes complete with a 20' wind-up cord, sturdy inside-mounted six-outlet power strip and four easy-roll casters (two locking) for smooth mobility. 40" height allows for comfortable presentation. Now includes both VGA and HDMI ports.