Specifications
- Description:Robotics workbench
- Height:37"
- Cat. no.:75784-558
- W×D:72×28"
- Capacity:100 lbs. per shelf
- Supplier No.:VXR-7228M
Specifications
About this item
This cabinet offers storage for three robotics teams for their supplies and robots.
- Each compartment has a padlock hasp for security
- Extended top is 36"D
- Finished with a durable earth-friendly UV finish
- Four locking casters with weight capacity of 350 lbs. each
- Premium maple veneer plywood construction
- Roll out shelves on full extension glides
- Vex Endorsed Product
The maple plywood workbench provides three separate storage compartments. Each compartment has a rollout shelf which holds up to an 18" square robot. Also, within the compartment is a separate drawer with a customizable foam insert (included) to store tools (not included). Each compartment is outfitted to accept a combination lock.
The top is ShopTop, which sandwiches a medium-density fiberboard between two layers of ½" high-density particleboard, creating a non-conductive and splinter proof top. The top is 1¼" thick and can be extended an extra 8" by raising it and locking. Lowering the extension allows the unit to fit through standard doorways and moves easily on six 4" heavy-duty, locking casters.