Economy Mobile Lab Table
Catalog #: 470117-980
Supplier: Diversified Woodcrafts
Safer Human and Environmental Health
Specifications
- Worksurface Material:High pressure laminate
- Description:Economy mobile lab table
- Environmentally Preferable:Safer Human and Environmental Health
- Height:36"
- Environmental certification:MAS Certified Green
- Cat. no.:470117-980
- W×D:48×24"
- Capacity:500 lbs.
- Supplier No.:4111KF-RS
- Worksurface Thickness:1¼"
Specifications
About this item
Cabinet is constructed from select solid oak and oak hardwook veneers with a clear chemical resistant finish.
- Finished in a non-emitting, chemical resistant UV finish
- 1¼" thick high pressure laminate top is bound with plastic-T molding
- Two fully adjustable shelves
- Unbreakable aluminum sliding door glides and locks
- Heavy-duty 4" ball bearing locking swivel casters
Equipped with, GFI protected AC duplex electrical outlet with a 25 ft. extension cord.
Weight: 185 lbs.
Max. load: 500 lbs.; 80 lbs. per shelf
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Upright set and mirror sold separately.
Delivery: Unit comes installed with two rod sockets.
Customers Who Bought This Also Bought