Magnetic Tool Holder, Diversified Woodcrafts
Catalog #: 75784-554
Supplier: Diversified Woodcrafts
Specifications
- Description:Magnetic tool holder
- Height:¾"
- Cat. no.:75784-554
- Depth:1"
- Width:13"
- Supplier No.:251913
Specifications
About this item
This magnetic tool holder can be used to organize hammers, wrenches, screwdrivers and more.
- Holds 20 lbs. per inch
- Mounting holes are 10" apart
- Made of powder coated steel and has durable black powder coating
- Steel hanging tabs with ¼" holes are welded in place for secure mounting
This is perfect for use for tools on the Vex Robotics bench.
Delivery: Two screws are included for mounting.
Customers Who Bought This Also Bought