Multi-Purpose Mobile Cart, Diversified Woodcrafts
Catalog # 76292-586
Supplier: Diversified Woodcrafts
Specifications
- Depth:24"
- Width:36"
- Description:Multi-purpose mobile cart
- Height:36"
- Material:Maple
- Cat. no.:76292-586
- Load Capacity:120 lbs./shelf
Specifications
About this item
This multi-purpose mobile cart constructed of solid maples and maple veneers is essential to today’s makerspaces.
- Equipped with a 12W×24"D shelf that can be lowered when not in use
- Hang up to six spools on the aluminum upright
- Shop top
This unit is sturdy and mobile, while providing flexibility for today’s spaces. The cart rolls easily on 4" locking casters, has a fully dovetailed drawer (17W×14"D) for storage and a flip-up shelf (12W×24”D) for additional workspace. A removable aluminum upright set is included and can hold a variety of materials that is accessible at a convenient height above the cart.