VWR® Two Student Book Compartment Table/Workstation with Cabinet
Catalog # 89374-990
Supplier: VWR International
Specifications
- No. of Users:2
- Worksurface Material:Epoxy resin
- Description:Book compartment student table with cabinet
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental certification:MAS Certified Green
- Cat. no.:89374-990
- W×D:66×30"
Specifications
About this item
Two student single faced workstation that provides a fully equipped science center.
- 1" solid epoxy resin surface
- Includes two book compartments in the aprons
- The cabinets have locking cupboard
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
Single faced tables that provide a fully equipped science center from two to eight students. Each unit is constructed of solid oak, and hardwood veneers. The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. All units contain locks for the drawers and doors. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers.
Sink dimension: 12W×8L×6"D
Ordering information: Can be ordered without sink, fixtures and rod sockets. Two student single faced workstation includes a sink, two cold water/gas fixture, a GFI protected AC duplex receptacle and two rod sockets.