VWR® Six-Student Single Faced Workstation with Science Center
89374-996
- No. of Users:6
- Worksurface Material:Epoxy resin
- Description:Book compartment table with cabinet
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental certification:MAS Certified Green
- Cat. no.:89374-996
- W×D:198×30"
Six student single faced workstation that provides a fully equipped science center.
- 1" solid epoxy resin surface
- Constructed of solid oak and oak hardwood veneers
- Includes six book compartments in the aprons
- The cabinets have locking cupboard
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student along with GFI AC duplex electrical receptacles, rod sockets and book compartments. All units contain locks for the drawers and doors. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers. Can be ordered without sink, fixtures and rod sockets. They are finished with a chemical resistant, earth-friendly UV finish. Add 66" in length for each additional two students. Your choice of 1" epoxy resin or ¾" phenolic resin tops.
Sink dimension: 12W×8L×6"D
: SEFA compliant and MAS certified green.