VWR® Six Student Table with Cabinet and Science Center
Catalog #: 89374-998
Supplier: VWR International
Safer Human and Environmental Health
Specifications
- No. of Users:4
- Worksurface Material:Epoxy resin
- Description:Perimeter workstation flat top
- Environmentally Preferable:Safer Human and Environmental Health
- Height:36"
- Environmental certification:MAS Certified Green
- Cat. no.:89374-998
- W×D:198×30"
Specifications
About this item
Six student single faced workstation that provides a fully equipped science center.
- 1" solid epoxy resin surface
- Constructed of solid oak and oak hardwood veneers
- Includes six book compartments in the aprons
- Six student single faced workstation that provides plenty of workspace and three GFI protected AC duplex receptacles
- The cabinets have locking cupboard
- The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
Single faced tables that provide a fully equipped science center from two to eight students. The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student along with GFI AC duplex electrical receptacles, rod sockets and book compartments. All units contain locks for the drawers and doors. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers. Add 66" in length for each additional two students.
Sink dimension: 12W×8L×6"D
Certifications: It is SEFA compliant and MAS certified green.
Ordering information: Can be ordered without sink, fixtures and rod sockets.
Customers Who Bought This Also Bought