Order Entry
Canada
ContactUsLinkComponent
VWR® Perimeter Four Student Single Faced Workstation With Science Center
VWR® Perimeter Four Student Single Faced Workstation With Science Center
Catalog # 89374-992
Supplier:  VWR International
   Safer Human and Environmental Health
VWR® Perimeter Four Student Single Faced Workstation With Science Center
Catalog # 89374-992
Supplier:  VWR International
   Safer Human and Environmental Health

Specifications

  • No. of Users:
    4
  • Worksurface Material:
    Epoxy resin
  • Description:
    Perimeter workstation
  • Height:
    36"
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    89374-992
  • W×D:
    132×30"

Specifications

About this item

Four student single faced workstation that provides a fully equipped science center.

  • 1" solid epoxy resin surface
  • Includes four book compartments in the aprons
  • The cabinets have locking cupboard
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots

The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student. All units contain locks for the drawers and doors. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers. Add 66" in length for each additional two students. Your choice of 1" epoxy resin or ¾" phenolic resin tops.

Sink dimension: 12W×8L×6"D

Certifications: It is SEFA compliant and MAS certified green.
Ordering information: Four student single faced workstation includes two sinks, four cold water/gas fixtures, two GFI protected AC duplex receptacles and four rod sockets. Can be ordered without sink, fixtures and rod sockets.