Order Entry
Canada
ContactUsLinkComponent
 
VWR® Four Student Single Faced Workstation/Book Compartment Table with cabinet
  89374-994
   Safer Human and Environmental Health
VWR® Four Student Single Faced Workstation/Book Compartment Table with cabinet
  89374-994
   Safer Human and Environmental Health

 

  • No. of Users:
    4
  • Worksurface Material:
    Epoxy resin
  • Description:
    Book compartment table with cabinet
  • Height:
    36"
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    89374-994
  • W×D:
    132×30"

 

 

Four student single faced workstation that provides a fully equipped science center.

  • 1" solid epoxy resin surface
  • The cabinets have locking cupboard
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots

Single faced tables that provide a fully equipped science center from two to eight students. Each unit is constructed of solid oak, and hardwood veneers. The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. All units contain locks for the drawers and doors. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers. Add 66" in length for each additional two students. Your choice of 1" epoxy resin or ¾" phenolic resin tops.

Sink dimension: 12W×8L×6"D

 : It is SEFA compliant and MAS certified green.
 : Can be ordered without sink, fixtures and rod sockets. It includes two sinks, four cold water/gas fixtures, two GFI protected AC duplex receptacles and four rod sockets and also four book compartments in the aprons.