Sealtex Ultra Reflective Pants, Portwest
Supplier: Portwest
Certificates
About this item
Breatheable and waterproof with welded seams.
- 2" silver heat seal reflective tape
- Elasticated waist
- Snap adjustable hems for a secure fit
Unique lightweight and flexible fabric is durable and stretchy, with a wipe clean finish.
Certifications: ANSI/ISEA 107-2015 Supplemental Class E. EN 343 Class 3:2 (WP 5.000mm. MVP 3.000 g/m2/24 hrs). EN ISO 20471 Class 1.
Specifications
- Catalog No:
- 76105-358
- 76105-360
- 76105-362
- 76105-350
- 76105-352
- 76105-356
- 76105-364
- 76105-366
- Model:
- S493
- S493
- S493
- S493
- S493
- S493
- S493
- S493
- Garment application:
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Sealtex Ultra - 100% polyester, tricot knit, PU coated
- Weight:
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
Specifications
Customers Who Bought This Also Bought