Sealtex™ Classic Pants, Portwest
Supplier: Portwest
Certificates
About this item
Flexible, durable, and waterproof pants with welded seams.
- Lightweight
- Fully elasticated waistband
- Generous fit for wearer comfort
- Snap adjustable hems for a secure fit
The elasticated waist allows to move and stretch without restriction and the stud-adjustable hem maintains a secure fit around the top of working boots.
L×W×H: 65×30×42 cm
Certifications: EN 343 Class 3:1 (WP 5.000mm).
Specifications
- Catalog No:
- 76104-654
- 76104-656
- 76104-658
- 76104-660
- 76104-646
- 76104-648
- 76104-650
- 76104-640
- 76104-644
- Model:
- S451
- S451
- S451
- S451
- S451
- S451
- S451
- S451
- S451
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
- 100% polyester, tricot knit, PU coated
Specifications
Customers Who Bought This Also Bought