Sanitex Hood, Onguard
Catalog # 21922-238
Supplier: Onguard Industries
Specifications
- Clothing Size:One size
- Garment application:Food,Industrial
- Gender:Unisex
- Color:Green
- Fabric:PVC on nylon polyester
- Thickness:0.35 mm
- Cat. no.:21922-238
- Supplier No.:71260-LG
Specifications
About this item
Protection for all sanitation situations and needs.
- Heavy-duty PVC on high count nylon polyester
- Green finish
- 0.35 mm material thickness
- Cord locks on hood strings
The sanitex hood features 0.35 mm high density PVC on nylon polyester heavy-duty construction for an elongated life span. The garment features cord locks on hood strings and offers protection for all sanitation requirements. Ideally suited for use in field refinery, environmental clean up, chemical plant, and food processing applications.
Certifications: Complies with ASTM D6413 for flame resistance.