Nylon Bristle and Wood Handle Applicator Brush, Gordon Brush
Catalog # 22940-756
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Nylon
- Brush head Ø:0.012"
- Handle Material:Wood
- Description:Upright Brush
- Brush Head Width:5/16"
- Cat. no.:22940-756
- No. of Rows:2×6
- Handle Length:415/16"
- Width:1¹⁄₁₆"
- Supplier No.:WA12NG-12
- Brush Head Length:7/8"
- Trim Length:½"
Specifications
About this item
Small upright applicator brush with 0.012" Nylon bristle and a wooden handle.
- Works well for getting into tight areas
- Known as a typewriter brush
Heavy-duty scrubbing and duster brush.