Brass Bristle and Long Handle Plywood Scratch Brush, Gordon Brush
Catalog # 22940-626
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Brass
- Brush head Ø:0.006"
- Description:Scratch Brush
- Brush Head Width:1/4"
- Cat. no.:22940-626
- No. of Rows:3×7
- Handle Length:14"
- Width:⁷⁄₁₆"
- Supplier No.:15BLG-12
- Brush Head Length:11/2"
- Trim Length:⁷⁄₁₆"
Specifications
About this item
This Brass Bristle and Plywood Scratch Brush has a long toothbrush style plywood handle.
- Filled with hand-tied bronze wire
Designed to remain secure in wet environments.