Nylon Rotary Scrub Brush, Gordon Brush
22940-664
Product available on GSA Advantage®
Small Business Enterprise
- Bristle Material:Nylon
- Brush head Ø:5"
- Description:Rotary Brush
- Cat. no.:22940-664
- Supplier No.:500R
- Bristle Diameter:0.018"
This Nylon Rotary Scrub Brush can be used with scrubbing machines or flexible shafts.
- Wood block
- Nylon bristle
Used extensively for cleaning printed circuit boards.