Stainless Steel Bristle and Wood Shoe Handle Scratch Brush, Gordon Brush
Catalog # 22940-632
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Stainless steel
- Brush head Ø:0.012"
- Handle Material:Wood
- Description:Scratch Brush
- Brush Head Width:3/4"
- Cat. no.:22940-632
- No. of Rows:4×16
- Handle Length:10"
- Width:1⅛"
- Supplier No.:444SSG
- Brush Head Length:43/4"
- Trim Length:1⅛"
Specifications
About this item
This solid hardwood shoe handle scratch brush is contoured for a comfortable grip.
- For cleaning abrasion resistant materials
Filled with durable 0.012" stainless steel bristle.