Carbon Steel Bristle Flat Scrub Brush, Gordon Brush
22940-666
Product available on GSA Advantage®
Small Business Enterprise
- Bristle Material:Carbon steel
- Brush head Ø:0.014"
- Description:Block Brush
- Total length:71/8"
- Brush Head Width:13/4"
- Cat. no.:22940-666
- No. of Rows:6×19
- Width:2¼"
- Supplier No.:426CS
- Brush Head Length:61/2"
- Trim Length:1¾"
A large industrial metal brush that is very effective at cleaning and deburring metal parts.
- Wood material
- Carbon steel bristle
Also used for removing residue, metal fillings, paint, and coatings.