Nylon Rotary Scrub Brush, Gordon Brush
Catalog # 22940-662
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Nylon
- Brush head Ø:5"
- Handle Material:Wood
- Description:Rotary Brush
- Cat. no.:22940-662
- Supplier No.:500N
- Bristle Diameter:0.014"
Specifications
About this item
This Nylon Rotary Scrub Brush can be used with scrubbing machines or flexible shafts.
- Round polyurethane coated wood block
- Recessed arbor hole
- Nylon bristle
Also used extensively for cleaning printed circuit boards.