Zinc Plated Steel Handle Applicator Brush, Gordon Brush
Catalog # 22940-696
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Nylon
- Brush head Ø:5/8"
- Handle Material:Steel, zinc plated
- Description:Applicator Brush with Nylon Bristle
- Cat. no.:22940-696
- Handle Length:41/2"
- Handle Diameter:3/8"
- Supplier No.:1NG-12
- Bristle Diameter:0.010"
- Trim Length:1"
Specifications
About this item
An inexpensive brush that is an excellent replacement for disposable acid brushes that quickly shed fibers.
- Utility duster/cleaner
Zinc plated steel handle holds the fibers in place by 5 tons of mechanical clamping and without any adhesives that could leach out and contaminate surface areas.