Stainless Steel Bristle and Acetal Handle Scratch Brush, Gordon Brush
Catalog # 22940-580
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Stainless steel
- Handle Material:Acetal
- Description:Scratch Brush, Stainless Steel with Plastic (Acetal) Handle
- Brush Head Width:1/4"
- Cat. no.:22940-580
- No. of Rows:2×11
- Handle Length:61/4"
- Supplier No.:22SSDG-12
- Brush Head Length:11/4"
- Bristle Diameter:0.003"
- Trim Length:⁷⁄₁₆"
Specifications
About this item
This brush has 0.003" Stainless Steel Bristle with a Delrin (Acetal) handle.
- Hand-laced with stainless steel wire into its handle for maximum fiber retention
- Great for removing stubborn dirt, light rust or corrosion on detailed parts
- Cleans most tarnished metals
- Can leave a dull finish on soft metals
Autoclavable for cleanroom, sterile, or medical applications.
Certifications: Meets FDA 21 CFR 177.2480 and ASTM D6100 standards.