VWR® PCR Workstation and 96-Place WorkUp Rack
Catalog #: 76333-302
Supplier: VWR International
Specifications
- Dimensions:170×110×105 mm
- Color:Fluorescent blue, green, yellow, orange, pink
- Cat. no.:76333-302
- For Tubes:32×0.2 ml, 24×1.5/2.0 ml, 16×0.5 ml Tubes
Specifications
About this item
Ideal platform to satisfy all pre- or post PCR sampling applications.
- Molded alphanumeric indexing for easy organization of samples
- Removable 96-Place workup rack holds standard plates, tubes or strip tubes
Assorted colors.
Customers Who Bought This Also Bought