About this item
HemoRoamXL units are mobile, battery-powered refrigerators which enables the storage and transportation of large quantities of red blood cells, platelets or plasma, units have optional accessories such as battery power, wheels and data management.
- Smart charge technology switches charge automatically between battery and electrical power plugs
- Digital microprocessor temperature controller with built-in alarm
- Emergency alarms if battery charge is too low
- External temperature port ready for optional data loggers
- Temperature uniformity of ±1.0 °C (at set point of 4 °C)
- Water tight, sealed and anodized, payload compartment
- Durable military-grade aluminum (MIL-SPEC)
These units can be secured with a padlock and can be stacked with stacking corners, they have handles on the side, however are too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley.
Systems have battery power, cold storage for RBC and plasma, ambient temp container for platelets, plus wheels and handle to steer the unit. Transport and store, red blood cells and plasma to operating room, ER, ICU, and labor delivery room settings if transfusions required or for disaster preparedness. Helps to store temperature sensitive products when the electrical power supply is not reliable or dependable.
Temperature range: 1 to 6 °C (up to ambient)
Freezer: –10 to 0 °C or optional –20 °C with refrigerant change
Storage capacity and weight: 8/15/25 liters, 65/80/90 lbs.
Power: 110 to 240 V AC, 12/24 V DC or optional battery or optional solar power
Battery run time: 48 hours
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76333-232
- 76333-164
- 76333-226
- Cat. No.:
- 76333-232
- 76333-164
- 76333-226
- Electrical:
- 110 V
- 110 V
- 110 V