Stationary Wire Wall Mounts, End Unit, Eagle MHC
Catalog # 58202-444
Supplier: Eagle Group
Specifications
- Description:Stationary Wire Wall Mount, Chrome finish
- Cat. no.:58202-444
- For Use With:18" shelves
- Weight:10 lbs.
- Supplier No.:WB18-C
Specifications
About this item
Designed for fixed applications where vertical adjustment is not required.
- Consist of 14 gauge stainless steel mounting plate
- Units available in chrome, Valu-Gard® green epoxy, or stainless steel finish
End unit consist of one single shelf support and wall mounting plate.
Certifications: Approved by the National Sanitation Foundation.
Ordering information: Shelves sold separately. Contact your Avantor representative for more information.