Order Entry
Canada
ContactUsLinkComponent
Multi-Height AV Cart with 3 Shelves, Cabinet and Electric, Black, Luxor
Multi-Height AV Cart with 3 Shelves, Cabinet and Electric, Black, Luxor
Catalog # 470114-006
Supplier:  H. WILSON COMPANY
Multi-Height AV Cart with 3 Shelves, Cabinet and Electric, Black, Luxor
Catalog # 470114-006
Supplier:  H. WILSON COMPANY
Supplier Number:  WT2642CE

Specifications

  • W×D:
    24×18"
  • Description:
    Utility cart
  • Height:
    24½ - 42"
  • Cat. no.:
    470114-006
  • Supplier No.:
    WT2642CE

Specifications

About this item

Versatile AV cart, great for office or classroom use.

  • Multipurpose utility cart perfect for use with audio/video equipment and more
  • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • Three 1.5"-thick flat shelves with raised, 0.25 reatining lip, textured surface to ensure minimal sliding

Accommodate your AV storage and transporting needs with this multipurpose, multi-height cart. Three shelves are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel, and they have a textured surface as well as a 0.25" retaining lip to help secure items.

The cart includes multiple leg sets to construct height options from 24.5 to 42" as well as a durable, 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys. A push handle molded into the top shelf provides greater control while four heavy-duty casters provide smooth mobility across a variety of surfaces and two locking brakes let you quickly stabilize the cart.

Delivery: Includes three-outlet UL-Listed electrical assembly with 15' cord, built-in cord wrap and three cable management clips.